Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
HT80B17
Description
HT80B17 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B17H
BDI # 913641
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
572211
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
HT80B18
Description
T80B18H 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B18H
BDI # 913642
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
HT80B19
Description
HT80B19 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B19H
BDI # 913643
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Global Part Number GPN:
572858
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
T80B18 X 1-1/2 STD 3/8X3/16KW 2SS
Description
T80B18 X 1-1/2 STD 3/8X3/16KW 2SS ; TRIPLE B STYLE HARDENED TEETH SPROCKET
Part # T80B18 X 1-1/2 STD 3/8X3/16KW 2SS
BDI # 24767679
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore