82C15F X 3-15/16 SPLIT MILL
Description
82C15F X 3-15/16 SPLIT MILL ; POR SPROCKETS
Part # 82C15F-3RSPLITMILL
BDI # 917838
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.79
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
375.666
Mounting Method:
Finished Bore