Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore
H120A23
Description
120A23 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 23T A-PLATE W/HT
Part # 120A23
BDI # 913870
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
2062A22H
Description
2062A22H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A22
BDI # 17158940
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
10.54
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572912
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Rough Bore
2082A16H
Description
2082A16H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A16
BDI # 17159118
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572948
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.504
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Rough Bore