Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
H140E20
Description
H140E20 ROLLER CHAIN SPROCKET ; 1-3/4" P 20T E BUSHED W/HARDENED TEETH
Part # 140E20H
BDI # 24342875
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed
D140B20H
Description
D140B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B20
BDI # 17160032
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Global Part Number GPN:
37175
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
140B20H
Description
140B20H ROLLER CHAIN SPROCKET ; RS140-1B20T W/HARDENED TOOTH
Part # 140B20
BDI # 17158705
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore