24A23
Description
24A23 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A23
BDI # 23072610
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
D120B23H
Description
D120B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B23
BDI # 17159960
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Global Part Number GPN:
37163
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
2062A23H
Description
2062A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A23
BDI # 17158941
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.81
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572417
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
H120B23
Description
H120B23 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 23T B-STYLE W/HT
Part # 120B23HT
BDI # 914050
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
2062B23H
Description
2062B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B23
BDI # 17158960
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.81
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572263
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore