Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R23
BDI # 918627
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
2082B23H
Description
2082B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B23
BDI # 17159025
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.75
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572156
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
160F23H
Description
160F23H ROLLER CHAIN SPROCKET ; 2" P 23T F BUSHED W/HARDENED TEETH
Part # 160F23
BDI # 919872
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
2082A23H
Description
2082A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A23
BDI # 17159125
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.75
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572898
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore