12A47
Description
12A47 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A47
BDI # 23072542
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
60B47F X 1-7/16
Description
60B47F X 1-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS47 1 7/16
BDI # 915612
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore
60B47F X 1-15/16
Description
60B47F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS47 1 15/16
BDI # 915616
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore
60B47F X 2-7/16
Description
60B47F X 2-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS47 2 7/16
BDI # 915618
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore