60SF48H
Description
60SF48H ROLLER CHAIN SPROCKET ; 3/4" P 48T SF BUSHED W/HARDENED TEETH
Part # 60SF48
BDI # 920104
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
QD Bushing
Global Part Number GPN:
37957
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
80B36FH X 1-15/16
Description
80BS36 1 15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 80BS36 1 15/16
BDI # 17159891
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
39452
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore
80Q36H
Description
80Q36H ROLLER CHAIN SPROCKET ; 1" P 36T Q1 BUSHED W/HARDENED TEETH
Part # 80Q36
BDI # 17159933
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
573373
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80B36FH X 1-3/4
Description
80BS36 1 3/4 SPROCKET ; 1-3/4" KW 2SS
Part # 80BS36 1 3/4
BDI # 17159893
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
572895
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore