PHS 05B-1BH48
Description
PHS 05B-1BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH48
BDI # 1284527
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.816
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
122.32
Mounting Method:
Rough Bore
PHS 05B-1BH14
Description
PHS 05B-1BH14 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH14
BDI # 1284488
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.543
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
35.95
Mounting Method:
Rough Bore
PHS 05B-1BH12
Description
PHS 05B-1BH12 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH12
BDI # 1284484
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.657
Pitch Diameter - Millimeter:
63.83
Mounting Method:
Rough Bore