PHS 08B-1TB80
Description
PHS 08B-1TB80 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TB80
BDI # 1285235
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
PHS 08B-1TB72
Description
PHS 08B-1TB72 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TB72
BDI # 1285233
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
PHS 08B-1TB60
Description
PHS 08B-1TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TB60
BDI # 1285231
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
PHS 08B-1AH76
Description
PHS 08B-1AH76 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1AH76
BDI # 1285029
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Rough Bore