100B11SS
Description
100B11SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100B11SS
BDI # 614271
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.008
Global Part Number GPN:
571892
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
100SDS11H
Description
100SDS11H ROLLER CHAIN SPROCKET ; 1-1/4" P 11T HT BORE FOR SDS BUSHING
Part # 100SDS11H
BDI # 614406
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
QD Bushing
Global Part Number GPN:
31189
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
QD Bushing
Global Part Number GPN:
31188
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
100BS11 1 1/4
Description
100BS11 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 11T 1-1/4" BORE
Part # 100BS11 1 1/4
BDI # 614133
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
With 2 Set Screw
Global Part Number GPN:
33878
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore
H100P11
Description
H100P11 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178466
BDI # 312280
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Split Taper Bushing
Global Part Number GPN:
10326
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed