100B28
Description
100B28 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 28T 1-1/4" MIN PLAIN BORE
Part # 100B28
BDI # 614298
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Global Part Number GPN:
35948
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Global Part Number GPN:
31372
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
H100Q28
Description
H100Q28 ROLLER CHAIN SPROCKET ; 1-1/4"P 28T SPLIT TAPER BUSHING
Part # 1178649
BDI # 312297
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Split Taper Bushing
Global Part Number GPN:
10344
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568585
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
H100B28
Description
H100B28 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 28T B-STYLE W/HT
Part # 100B28HT
BDI # 914033
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore