Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.908
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.619
Global Part Number GPN:
31394
Pitch Diameter - Millimeter:
505.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.908
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.619
Pitch Diameter - Millimeter:
505.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.908
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.619
Pitch Diameter - Millimeter:
505.663
Mounting Method:
Rough Bore
100B50X75MM 20X4.9MM KW 2SS
Description
100B50X75MM 20X4.9MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120 DEG
Part # 100B50X75MM 20X4.9MM KW 2SS
BDI # 24650675
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.907
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.619
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
505.65
Mounting Method:
Finished Bore
100B50H 3-15/16 KW/1SS SPL 7
Description
100B50H 3-15/16 KW/1SS SPL 7 SPROCKET ; 1-1/4IN PITCH 3-15/16IN BORE 50 TEETH
Part # 100B50H 3-15/16 KW/1SS SPL 7
BDI # 21536541
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.907
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.619
Other Features:
Split Type | With 1 Set Screw
Pitch Diameter - Millimeter:
505.65
Mounting Method:
Finished Bore