PHS 100-1BH65

COMPARE

PHS 100-1BH65

Description
PHS 100-1BH65 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-1BH65

BDI # 1288729

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 1
Hub Type: B-Hub One Side

Price Inventory : Available to order
Loading Price
QTY