PHS 10B-1A114
Description
PHS 10B-1A114 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1A114
BDI # 1285487
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore
PHS 10B-1B112
Description
PHS 10B-1B112 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1B112
BDI # 1285594
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.285
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.03
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Simplex Type
Global Part Number GPN:
570658
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore
10BTB114
Description
10BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB114
BDI # 613882
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569054
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Bushed
PHS 10B-1A112
Description
PHS 10B-1A112 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1A112
BDI # 1285486
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.285
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.03
Mounting Method:
Rough Bore