D12CTB84
Description
D12CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB84
BDI # 607398
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570713
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
D12CTB95
Description
D12CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB95
BDI # 607399
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569998
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed
PHS 12B-2TB114
Description
PHS 12B-2TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2TB114
BDI # 1286170
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
PHS 12B-2C114
Description
PHS 12B-2C114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2C114
BDI # 1286130
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Duplex Type
Global Part Number GPN:
569192
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore