RS180-1A36T

COMPARE

RS180-1A36T

Description
180A36 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # RS180-1A36T

BDI # 912187

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.816

Inch - Metric: Inch
Material: Carbon Steel
Pitch Diameter - Millimeter: 655.726
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY