PHS 20B-2BH34
Description
PHS 20B-2BH34 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2BH34
BDI # 1292294
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.547
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.24
Pitch Diameter - Millimeter:
344.1
Mounting Method:
Rough Bore
PHC 20B-2ZP-C/L
Description
PHC 20B-2ZP-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Part # PHC 20B-2ZP-C/L
BDI # 1281055
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Zinc Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
PHC 20B-2ZP-O/L
Description
PHC 20B-2ZP-O /L CHAIN OFFSET LINK ; NON-RETURNABLE
Part # PHC 20B-2ZP-O/L
BDI # 1281099
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Zinc Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 20B-2DR-C/L
Description
PHC 20B-2DR-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Part # PHC 20B-2DR-C/L
BDI # 1281143
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Dacromet Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
PHC 20B-2DR-O/L
Description
PHC 20B-2DR-O /L CHAIN OFFSET LINK ; NON-RETURNABLE
Part # PHC 20B-2DR-O/L
BDI # 1281187
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Dacromet Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant