Features
        
                            Chain Pitch - Inch:
                            
                                1.654
                        
        
                            Chain Size:
                            
                                62
                        
        
                            Chain Pitch - Millimeter:
                            
                                42.012
                        
        
                            Pitch Diameter - Inch:
                            
                                10.05
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Engineered Class Sprocket
                        
        
                            Pitch Diameter - Millimeter:
                            
                                255.27
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.654
                        
        
                            Chain Size:
                            
                                62
                        
        
                            Chain Pitch - Millimeter:
                            
                                42.012
                        
        
                            Pitch Diameter - Inch:
                            
                                6.39
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Engineered Class Sprocket
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.306
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
62A15
        
            Description
            
            62A15 ENGINEERING CHAIN SPROCKET ; 1.654" P 15T .938" MIN PLAIN A PLATE
    
Part # 62A15
BDI # 623796
Features
        
                            Chain Pitch - Inch:
                            
                                1.654
                        
        
                            Chain Size:
                            
                                62
                        
        
                            Chain Pitch - Millimeter:
                            
                                42.012
                        
        
                            Pitch Diameter - Inch:
                            
                                7.96
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Engineered Class Sprocket
                        
        
                            Pitch Diameter - Millimeter:
                            
                                202.184
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.654
                        
        
                            Chain Size:
                            
                                62
                        
        
                            Chain Pitch - Millimeter:
                            
                                42.012
                        
        
                            Pitch Diameter - Inch:
                            
                                15.82
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Engineered Class Sprocket
                        
        
                            Pitch Diameter - Millimeter:
                            
                                401.828
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.654
                        
        
                            Chain Size:
                            
                                62
                        
        
                            Chain Pitch - Millimeter:
                            
                                42.012
                        
        
                            Pitch Diameter - Inch:
                            
                                31.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Engineered Class Sprocket
                        
        
                            Pitch Diameter - Millimeter:
                            
                                802.64
                        
        
                            Mounting Method:
                            
                                Rough Bore