16BTB54
Description
16BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB54
BDI # 615831
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
17.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569044
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
PHS 20B-1TB54
Description
PHS 20B-1TB54 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TB54
BDI # 1286792
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Simplex Type
Global Part Number GPN:
569138
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
60BS54 1 3/16
Description
60BS54 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS54 1 3/16
BDI # 623281
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
33852
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60BS54 1 3/4
Description
60BS54 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS54 1 3/4
BDI # 623282
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
35201
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore