F80C33H

COMPARE

F80C33H

Description
F80C33H SPROCKET

MARTIN SPROCKET & GR

Part # F80C33H

BDI # 24869601

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80C33 MTO

COMPARE

80C33 MTO

Description
80C33 MTO RLR CHAIN SPROCKET ; 18 TEETH

MARTIN SPROCKET & GR

Part # 80C33 MTO

BDI # 21552666

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60C33 1-1/8 - 2 C-BORE 47MM

COMPARE

60C33 1-1/8 - 2 C-BORE 47MM

Description
60C33 1-1/8 - 2 C-BORE 47MM SPROCKET

MARTIN SPROCKET & GR

Part # 60C33 1-1/8 - 2 C-BORE 47MM

BDI # 24093323

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.89

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.305
Pitch Diameter - Millimeter: 200.41
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY