Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Split Taper Bushing
Global Part Number GPN:
571438
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
D160C35
Description
D160C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C35
BDI # 607525
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Duplex Type
Global Part Number GPN:
36449
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
PHS 140-1TB35
Description
PHS 140-1TB35 SPROCKET ; NON-RETURNABLE
Part # PHS 140-1TB35
BDI # 1290292
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
160S35
Description
160S35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173194
BDI # 312216
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Split Taper Bushing
Global Part Number GPN:
9936
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed