100A21
Description
100A21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T A PLATE
Part # 100A21
BDI # 614077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
31365
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
100B19
Description
100B19 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19T 1-5/16" MIN PLAIN BORE
Part # 100B19
BDI # 614286
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
35939
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
H80B29
Description
H80B29 1-3/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 29T B-STYLE W/HT
Part # 80B29HT
BDI # 914011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Global Part Number GPN:
31761
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" MIN PLAIN BORE
Part # 40B60
BDI # 620228
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36189
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore