PHS 10B-1A120
Description
PHS 10B-1A120 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1A120
BDI # 1285488
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.876
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
606.45
Mounting Method:
Rough Bore
PHS 10B-1B120
Description
PHS 10B-1B120 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1B120
BDI # 1285596
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.876
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
606.45
Mounting Method:
Rough Bore
PHS 05B-1A120
Description
PHS 05B-1A120 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A120
BDI # 1284477
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.205
Pitch Diameter - Millimeter:
305.61
Mounting Method:
Rough Bore
40A120 X 1IN PB MTO
Description
40A120 X 1IN PB MTO CHAIN SPROCKET ; 40 ANSI 120 TEETH 1" PLAIN BORE
Part # 40A120 X 1IN PB MTO
BDI # 24319069
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
19.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.39
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
485.165
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore