10BTB38
Description
10BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB38
BDI # 613904
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570927
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
60BS38 1
Description
60BS38 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS38 1
BDI # 623068
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Global Part Number GPN:
33292
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
60B38FH X 1-1/2
Description
60BS38 1 1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 60BS38 1 1/2
BDI # 17159677
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Global Part Number GPN:
572426
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.918
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
D16B38
Description
D16B38 ROLLER CHAIN SPROCKET ; 16 CHAIN 38 TEETH 2 ROW
Part # D16B38
BDI # 607494
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Duplex Type
Global Part Number GPN:
570458
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore