80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
50A45
Description
50A45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 21/32" MIN PLAIN BORE A PLATE
Part # 50A45
BDI # 621188
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
31747
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
80B45F X 2-7/16
Description
H80B45F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS45 2 7/16
BDI # 916030
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Rough Bore
60BS45 2 7/16
Description
60BS45 2 7/16 ROLLER CHAIN SPROCKET ; 2-7/16" BORE 60 CHAIN 45 TEETH 1 ROW
Part # 60BS45 2 7/16
BDI # 623171
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Global Part Number GPN:
35653
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore