Page 1 of 2

Next

Compare
60A66

COMPARE

60A66

Description
60A66 ROLLER CHAIN SPROCKET ; 3/4" P 66T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A66

BDI # 622659

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 15.762
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.195
Global Part Number GPN: 31825
Pitch Diameter - Millimeter: 400.355
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A66

COMPARE

PHS 60-1A66

Description
PHS 60-1A66 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-1A66

BDI # 1288208

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.762

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.195
Pitch Diameter - Millimeter: 400.355
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1B66

COMPARE

PHS 60-1B66

Description
PHS 60-1B66 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-1B66

BDI # 1288266

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.762

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.195
Pitch Diameter - Millimeter: 400.355
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B66

COMPARE

D50B66

Description
D50B66 RC SPROCKET ; 5/8IN PITCH 66TEETH

MARTIN SPROCKET & GR

Part # D50B66

BDI # 21841900

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.135

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.496
Pitch Diameter - Millimeter: 333.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS80-1A66T

COMPARE

RS80-1A66T

Description
80A66 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # 80A66

BDI # 911930

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY