Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
QD Bushing
Global Part Number GPN:
30476
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
PHS 16B-3TB76
Description
PHS 16B-3TB76 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-3TB76
BDI # 1286596
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571403
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
16BTB76
Description
16BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB76
BDI # 615836
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569245
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore