Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
12.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Triplex Type
Global Part Number GPN:
30824
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Rough Bore
PHS 08B-1AH76
Description
PHS 08B-1AH76 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1AH76
BDI # 1285029
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Rough Bore
D08CTB76
Description
D08CTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB76
BDI # 607232
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569357
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
PHS 08B-2TB76
Description
PHS 08B-2TB76 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB76
BDI # 1285347
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed