Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Simplex Type
Global Part Number GPN:
569316
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore
D12CTB84
Description
D12CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB84
BDI # 607398
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570713
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.326
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
60B84F X 1-1/2
Description
60B84F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS84 1 1/2
BDI # 915830
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore