H35B10F X 1/2
Description
H35B10F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE KW 2SS W/HARDENED TEETH
Part # 35BS10HT 1/2
BDI # 916215
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
38522
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
Sprocket Wheel Set | Simplex
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.326
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
PHS 06B-1BH10
Description
PHS 06B-1BH10 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH10
BDI # 1284609
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore