Page 1 of 21

Next

Compare
D16CTB57

COMPARE

D16CTB57

Description
D16CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16CTB57

BDI # 607501

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 18.153
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 18.725
Other Features: Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN: 570679
Pitch Diameter - Millimeter: 461.08
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A57

COMPARE

PHS 16B-1A57

Description
PHS 16B-1A57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1A57

BDI # 1286276

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.153

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.725
Pitch Diameter - Millimeter: 461.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C45

COMPARE

PHS 20B-2C45

Description
PHS 20B-2C45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-2C45

BDI # 1286840

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.919

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C45

COMPARE

PHS 20B-3C45

Description
PHS 20B-3C45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3C45

BDI # 1286873

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.919

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-2C45

COMPARE

PHS 100-2C45

Description
PHS 100-2C45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-2C45

BDI # 1288824

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.92

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.168
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY