Page 1 of 8

Next

Compare
PHS 120-1A42

COMPARE

PHS 120-1A42

Description
PHS 120-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A42

BDI # 1288888

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.073

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.916
Pitch Diameter - Millimeter: 509.854
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B42H 2-15/16 KW SS

COMPARE

D120B42H 2-15/16 KW SS

Description
D120B42H 2-15/16 KW SS SPROCKET ; HARDEND TEETH DOUBLE SPROCKET FOR 120-2

MARTIN SPROCKET & GR

Part # D120B42H 2-15/16 KW SS

BDI # 24096399

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 20.073
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.916
Other Features: With Set Screw
Pitch Diameter - Millimeter: 509.854
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1C42

COMPARE

PHS 24B-1C42

Description
PHS 24B-1C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1C42

BDI # 1286967

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.072

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.916
Pitch Diameter - Millimeter: 509.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120CTL42

COMPARE

H120CTL42

Description
H120CTL42 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H120CTL42

BDI # 24345950

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 20.073
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.916
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 509.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120B42 4-1/2 KW 2SS

COMPARE

120B42 4-1/2 KW 2SS

Description
120B42 4-1/2 KW 2SS SPROCKET ; 1-1/2IN PITCH 4-1/2IN BORE 42 TEETH

MARTIN SPROCKET & GR

Part # 120B42 4-1/2 KW 2SS

BDI # 21535937

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 20.073
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.916
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 509.854
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY