H40H21
Description
H40H21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177013
BDI # 327775
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10185
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
D50P17H
Description
D50P17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR P BUSH
Part # D50P17H
BDI # 607879
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571222
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60BS14 1
Description
60BS14 1 ROLLER CHAIN SPROCKET ; 3/4" P 14T 1" BORE
Part # 60BS14 1
BDI # 622746
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
33255
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60BS14 1 1/4
Description
60BS14 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 14T 1-1/4" BORE
Part # 60BS14 1 1/4
BDI # 622748
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
34081
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore