Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
H80-4C95 3.4385/3.4405 3/4 X 3/8KW

COMPARE

H80-4C95 3.4385/3.4405 3/4 X 3/8KW

Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH

TSUBAKI

Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW

BDI # 25176560

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A95

COMPARE

PHS 16B-1A95

Description
PHS 16B-1A95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A95

BDI # 1286285

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2C76

COMPARE

PHS 20B-2C76

Description
PHS 20B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C76

BDI # 1286844

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.248

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.973
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C76

COMPARE

PHS 20B-3C76

Description
PHS 20B-3C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C76

BDI # 1286877

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.248

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.973
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS20B-1C76T

COMPARE

RS20B-1C76T

Description
20BC76 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS20B-1C76T

BDI # 920978

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 30.248
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 30.973
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY