Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 8

Next

Compare
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

COMPARE

H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

Description
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

BDI # 25953268

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.563
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 31.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 776.3
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS28B-1C54T

COMPARE

RS28B-1C54T

Description
28BC54 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1C54T

BDI # 921067

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 30.097
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 31.096
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 764.47
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A96

COMPARE

PHS 16B-1A96

Description
PHS 16B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A96

BDI # 1286286

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.563

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 31.147
Pitch Diameter - Millimeter: 776.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A96

COMPARE

PHS 80-1A96

Description
PHS 80-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A96

BDI # 1288480

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 31.147
Pitch Diameter - Millimeter: 776.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1C96

COMPARE

PHS 80-1C96

Description
PHS 80-1C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1C96

BDI # 1288527

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 31.147
Pitch Diameter - Millimeter: 776.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY