Page 1 of 12

Next

Compare
32A50

COMPARE

32A50

Description
32A50 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A50

BDI # 618500

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 31.85
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 33.189
Other Features: Simplex Type
Pitch Diameter - Millimeter: 809
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C80

COMPARE

PHS 20B-2C80

Description
PHS 20B-2C80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-2C80

BDI # 1286845

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 31.839

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 32.565
Pitch Diameter - Millimeter: 808.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C80

COMPARE

PHS 20B-3C80

Description
PHS 20B-3C80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3C80

BDI # 1286878

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 31.839

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 32.565
Pitch Diameter - Millimeter: 808.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A80

COMPARE

D100A80

Description
D100A80 SPROCKET ; SB 2"

TSUBAKI

Part # D100A80

BDI # 913211

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.839

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 32.565
Pitch Diameter - Millimeter: 808.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100J80

COMPARE

D100J80

Description
D100J80 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D100J80

BDI # 607319

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Pitch Diameter - Inch: 31.839
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 32.565
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30414
Pitch Diameter - Millimeter: 808.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY