PHS 24B-2C72
Description
PHS 24B-2C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C72
BDI # 1287058
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore
PHS 24B-1C72
Description
PHS 24B-1C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1C72
BDI # 1286975
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore
PHS 24B-1TB72
Description
PHS 24B-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB72
BDI # 1287019
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Bushed
PHS 24B-1A72
Description
PHS 24B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A72
BDI # 1286919
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Other Features:
Duplex Type
Global Part Number GPN:
569741
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore