Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
H80Q14
Description
H80Q14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 1" P 14T HT BORE ST
Part # 1178243
BDI # 312376
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10304
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
50BS23HT 1 3/8
Description
50BS23HT 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS23HT 1 3/8
BDI # 621463
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
34237
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
H40B29
Description
H40B29 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T B-STYLE W/HT
Part # 40B29HT
BDI # 913920
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore