Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
Sprocket Wheel Set | Simplex
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore
PHS 06B-1BH10
Description
PHS 06B-1BH10 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH10
BDI # 1284609
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore
35B10
Description
35B10 ROLLER CHAIN SPROCKET ; 3/8" P 10T 3/8" MIN PLAIN BORE
Part # 35B10
BDI # 618903
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Global Part Number GPN:
36101
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
35BS10 3/8
Description
35BS10 3/8 ROLLER CHAIN SPROCKET ; 3/8" BORE 35 CHAIN 10 TEETH 1 ROW
Part # 35BS10 3/8
BDI # 618620
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
32279
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
35BS10HT 1/2
Description
35BS10HT 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 10T HT 1/2" BORE
Part # 35BS10HT 1/2
BDI # 618622
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
32286
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore