H120BTL28
Description
H120BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 120BTB28
BDI # 24345944
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
H120E28
Description
H120E28 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 28T QD-BUSH W/HT
Part # 120E28H
BDI # 21971740
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
H120R28
Description
H120R28 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178821
BDI # 312325
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10362
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
24BTB28H
Description
24BTB28H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB28H
BDI # 617713
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570585
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed