Page 1 of 7

Next

Compare
PHS 120-1A36

COMPARE

PHS 120-1A36

Description
PHS 120-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A36

BDI # 1288886

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.045
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120F36H

COMPARE

120F36H

Description
120F36H RLR CHAIN SPROCKET ; 4" BORE DIA 36 TEETH 1-1/2" PITCH

MARTIN SPROCKET & GR

Part # 120F36H

BDI # 21569478

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.045
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 437.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120R36

COMPARE

120R36

Description
120R36 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 120R36

BDI # 615193

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.045
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571467
Pitch Diameter - Millimeter: 437.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H120B36F X 2-15/16

COMPARE

H120B36F X 2-15/16

Description
H120B36 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 36 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H120B36F X 2-15/16

BDI # 21971734

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.045
Pitch Diameter - Millimeter: 437.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120A36

COMPARE

120A36

Description
120A36 ROLLER CHAIN SPROCKET

IWIS DRIVE SYSTEMS

Part # 120A36

BDI # 20638465

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.045
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY