Page 1 of 11

Next

Compare
PHS 20B-2C45

COMPARE

PHS 20B-2C45

Description
PHS 20B-2C45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-2C45

BDI # 1286840

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.919

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C45

COMPARE

PHS 20B-3C45

Description
PHS 20B-3C45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3C45

BDI # 1286873

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.919

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-2C45

COMPARE

PHS 100-2C45

Description
PHS 100-2C45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-2C45

BDI # 1288824

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.92

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.168
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-3C45

COMPARE

PHS 100-3C45

Description
PHS 100-3C45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-3C45

BDI # 1288849

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.92

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.168
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A45H

COMPARE

D100A45H

Description
D100A45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100A45

BDI # 913208

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.92

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.168
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY