H35B23F X 3/4
Description
H35B23F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 35BS23HT 3/4
BDI # 916270
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38571
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
PHS 06B-1BH23
Description
PHS 06B-1BH23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH23
BDI # 1284636
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
PHS 06B-1DSA23
Description
PHS 06B-1DSA23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA23
BDI # 1284716
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
PHS 06B-1DSTB23
Description
PHS 06B-1DSTB23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB23
BDI # 1284724
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
35A23H
Description
35A23H SPROCKET ; NO.35 CHAIN 3/8" PITCH 23T A-PLATE W/HT
Part # 35A23
BDI # 913743
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore