Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35780
Pitch Diameter - Millimeter:
70.307
Mounting Method:
Rough Bore
2040H17
Description
2040H17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173400
BDI # 332487
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.98
Other Features:
Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9950
Pitch Diameter - Millimeter:
70.307
Mounting Method:
Bushed
2040B17H
Description
2040B17H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B17
BDI # 17158982
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572585
Pitch Diameter - Millimeter:
70.307
Mounting Method:
Rough Bore
PHS 40-2BH17
Description
PHS 40-2BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2BH17
BDI # 24760909
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.98
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore