Page 1 of 7

Next

Compare
D16C80

COMPARE

D16C80

Description
D16C80 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C80

BDI # 607509

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 25.471
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.052
Other Features: Duplex Type
Global Part Number GPN: 569652
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A80

COMPARE

PHS 16B-1A80

Description
PHS 16B-1A80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1A80

BDI # 1286282

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 25.471

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 26.052
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A80

COMPARE

PHS 80-1A80

Description
PHS 80-1A80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1A80

BDI # 1288477

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.052
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1C80

COMPARE

PHS 80-1C80

Description
PHS 80-1C80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1C80

BDI # 1288524

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.052
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BTB80

COMPARE

80BTB80

Description
80BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 80BTB80

BDI # 625180

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 25.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 26.052
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32264
Pitch Diameter - Millimeter: 646.97
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY