Page 1 of 15

Next

Compare
H35BTL26

COMPARE

H35BTL26

Description
H35BTL26 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 26T TAPERLOCK W/HT

TSUBAKI

Part # 35BTB26H

BDI # 919567

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.111
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.314
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 79.02
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A26

COMPARE

PHS 06B-1A26

Description
PHS 06B-1A26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1A26

BDI # 1284560

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.111

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.314
Pitch Diameter - Millimeter: 79.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B26

COMPARE

PHS 06B-1B26

Description
PHS 06B-1B26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1B26

BDI # 1284641

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.111
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.314
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 79.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E06B26

COMPARE

E06B26

Description
E06B26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E06B26

BDI # 608077

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Pitch Diameter - Inch: 3.111
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.314
Other Features: Triplex Type
Global Part Number GPN: 569566
Pitch Diameter - Millimeter: 79.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H35A26

COMPARE

H35A26

Description
H35A26 SPROCKET ; NO.35 CHAIN 3/8" PITCH 26T A-PLATE W/HT

TSUBAKI

Part # 35A26

BDI # 913746

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.111

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.314
Pitch Diameter - Millimeter: 79.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY