PHS 05B-1B34
Description
PHS 05B-1B34 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B34
BDI # 1284512
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
86.7
Mounting Method:
Rough Bore
PHS 05B-1A34
Description
PHS 05B-1A34 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A34
BDI # 1284447
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Pitch Diameter - Millimeter:
86.7
Mounting Method:
Rough Bore