Page 1 of 7

Next

Compare
D16C95

COMPARE

D16C95

Description
D16C95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C95

BDI # 607510

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Duplex Type
Global Part Number GPN: 569439
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16A95

COMPARE

16A95

Description
16A95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A95

BDI # 615800

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Simplex Type
Global Part Number GPN: 569797
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1C95

COMPARE

PHS 16B-1C95

Description
PHS 16B-1C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1C95

BDI # 1286376

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80CTB95

COMPARE

D80CTB95

Description
D80CTB95 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D80CTB95

BDI # 608132

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 30.245
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30409
Pitch Diameter - Millimeter: 768.22
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 80-3C95

COMPARE

PHS 80-3C95

Description
PHS 80-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-3C95

BDI # 1288657

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY