D200B40H X 2 RSB
Description
D200B40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200B40H X 2 RSB
BDI # 22381655
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Global Part Number GPN:
30267
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
33.265
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
200U40
Description
200U40 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200U40
BDI # 312241
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10401
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31350
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Bushed